missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryoboxes
Brand: Tenak™ TE22290
Additional Details : Weight : 0.08000kg
Specifications
Lid | |
Polypropylene | |
Cryo Box | |
Lid | |
130 mm | |
50 mm |
Blue | |
Square | |
Centrifuge Tubes | |
36 Pack | |
130 mm | |
0.08 kg |