missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryobox, 50 mm Height
Cryobox with cell codes printed on the lid for easy identification.
Brand: Tenak™ TE22315
Additional Details : Weight : 0.08000kg
Description
- Constructed of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at 121°C for 20 minutes
- Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications
Red | |
Polypropylene | |
As low as -90°C | |
130 x 130 x 50 mm |