missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polypropylene Cryobox, 50 mm Height
Cryobox with cell codes printed on the lid for easy identification.
£113.00 - £133.43
Specifications
Material | Polypropylene |
---|---|
Withstand Temperature (Metric) | As low as -90°C |
Dimensions (L x W x H) | 130 x 130 x 50 mm |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15240564
|
Tenak™
TE22310 |
Clear |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15220564
|
Tenak™
TE22305 |
Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15230564
|
Tenak™
TE22315 |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Constructed of polypropylene
- Can be used in temperatures as low as -90°C
- Autoclavable at 121°C for 20 minutes
- Boxes have a fixed grid divider with 9 x 9 cells and are suited for 1.2 mL and 2 mL cryogenic vials
Specifications
Polypropylene | |
As low as -90°C | |
130 x 130 x 50 mm |