missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Graduated Conical Measures
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 12
Description
- Conical shape with integral notch facilitates accurate measurements and easy pours
- Wide base creates stability
- Permanent molded graduations provide clarity and reproducibility
- Polypropylene construction withstands temperatures up to 120°C
Specifications
Specifications
| Color | Transparent |
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| For Use With (Application) | Suitable for foodstuff |
| Height (Metric) | 164mm |
| Increments | 5mL |
| Temperature (Metric) Max. Operating | 120°C |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction