missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Polypropylene Conical Bottom 384 Deepwell DNA LoBind Plate

LoBind, free from DNA, DNase, RNase and PCR inhibitors

Brand:  Eppendorf™ 0030527100

Code : 96

Additional Details : Weight : 12.21300kg

 View more versions of this product

Product Code. 10143593

  • £986.44 / Pack of 120


Estimated Shipment: 24-11-2021
Add to basket

Description

Description

The Eppendorf polypropylene deep well plates combine a new well design with a sophisticated color coding system with ease of reading and orientation. The well geometry allows high speed pipetting without splashing, excellent mixing and high speed centrifugation, which accelerates your manual and automated work processes. The new polypropylene plates fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
  • Recovermax - concaved round bottom well shape with smoothed edges
  • Optitrack - color framed plates with alphanumeric labelling
  • High chemical resistance
  • G-safe - highest centrifugation stability
  • LoBind - free of surface coating e.g., silicone
  • Free of DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
  • LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
  • LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
  • Autoclavable
  • Proofed automatic usability
  • Conform to SBS standard
  • Optionally available with barcode
Specifications

Specifications

16 x 24
V
Yes
120/Pk.
120
Standard
200 μL
SBS, IVD, EN ISO 9001/2/3 and EN 13485
Polypropylene
Yes
384
Yes
Videos
SDS
Documents
Certificates