missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polypropylene Clear Autoclave Bags

Product Code. 30348766 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
630 x 410 mm
660 x 310 mm
780 x 620 mm
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30348766 630 x 410 mm Pack of 100
30348769 660 x 310 mm Pack of 100
30348762 780 x 620 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30348766
  • ONLINE EXCLUSIVE PRICE
    £31.95
    £14.34 / Pack of 100
    Save £17.61
    55% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for contaminated waste disposal in autoclaves.

  • High temperature polypropylene bags for the decontamination and inactivation of particularly resistant biological waste
  • Specifications:
    • Certifications: ASTM D-1709-91 for Impact resistance of 165 g, ASTM D-1922-89 for tearing resistance of 480 g
    • Color: Clear
    • Material: Polypropylene
    • Quantity: 100 Pk.
    • Thickness: 40 μm

Specifications

Autoclavable Autoclavable
Closure Type None
Color Clear
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
No. per Pack 100 Pk.
Dimensions (L x W) 630 x 410 mm
Length (English) 24.80 in.
Width (English) 16.14 in.
Product Type Autoclave Bags
Length (Metric) 630 mm
Width (Metric) 410 mm
Thickness (Metric) 40 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.