missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The QuEChERS method has gained a leading position for the determination of pesticide residues in food samples by gas or liquid chromatography, allowing rapid and cheap clean-up of strongly matrix-contaminated samples. The method achieves Quick, Easy, Cheap, Effective, Rugged and Safe sample preparation with no need for glassware.
Specifications
Specifications
| Closure Color | Blue |
| Color | Transparent |
| Capacity (Metric) | 50 mL |
| Material | Polypropylene |
| No. per Pack | 50 |
| Quantity | 50 Pack |
| Sterility | Non-sterile |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Closure Included | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?