missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Buchner Funnels
Click to view available options
Capacity (Metric):
2100 mL
6000 mL
Diameter (Metric)Top:
160mm
240mm
Unit Size:
Each
Description
- Upper and lower parts are detachable for easy cleaning
- Two different volumes and filter diameters are available
Specifications
Specifications
| Diameter (Metric)Top | 160mm |
| Capacity (Metric) | 2100 mL |
| Material | Polypropylene |
| Height (Metric) | 280 mm |
| Autoclavable | Autoclavable |
| Description | Polypropylene filter |
| Quantity | 1/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction