missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Polypropylene Blue Cap Clear Glass Bottle
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Color | Blue, Clear |
| For Use With (Application) | Storage, sample preparation, transport. |
| Material | Glass |
| No. per Pack | 10/Pk. |
| Quantity | 10/Pk. |
| Screw Color | Blue |
| Screw Material | Polypropylene |
| Transparency | Clear |
| Height (Metric) | 50 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction