missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polypropylene Barrel Screw Joint
Buerkle™ Polypropylene Barrel Screw Joint for secure connection in the barrel in three different thread models.
Brand: Buerkle™ 5600-3130
34.17 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 0.06450kg
Description
- Barrel screw joint made of PP for secure connection in the barrel in three different thread models
- For drawing off liquids that are not flammable
- The container connectors make decanting even easier and safer with their more secure connection to barrels
- The connectors secure the pump in the barrel, enable a vertical position change and allow the required air exchange
Specifications
Barrel Screw Joint | |
PTFE Barrel Pump | |
0.14 kg |
Polypropylene | |
R 2 in., Fine Steel Outer Thread |