missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Barrel Screw Joint

Buerkle™ Polypropylene Barrel Screw Joint for secure connection in the barrel in three different thread models.

Brand:  Buerkle™ 5600-3170

42.57 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : 03

Additional Details : Weight : 0.11100kg

 View more versions of this product

Product Code. 10309780

  • £52.45 / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Barrel screw joint made of PP for secure connection in the barrel in three different thread models
  • For drawing off liquids that are not flammable
  • The container connectors make decanting even easier and safer with their more secure connection to barrels
  • The connectors secure the pump in the barrel, enable a vertical position change and allow the required air exchange
Specifications

Specifications

Barrel Screw Joint
PTFE Barrel Pump
25 kg
Polypropylene
Mauser 2 in., Coarse Outer Thread
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers