missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Polypropylene Barrel Pump with Discharge Hose and Stopcock

Product Code. 10641253 Shop All Bürkle Products
Change view
Click to view available options
Depth (Metric):
50 cm
65 cm
80 cm
100 cm
125 cm
150 cm
Overall Length (Metric):
60 cm
74 cm
90 cm
109 cm
134 cm
159 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Overall Length (Metric) Unit Size
10641253 80 cm 90 cm Each
10261972 50 cm 60 cm Each
10303382 65 cm 74 cm Each
10550882 100 cm 109 cm Each
10251972 150 cm 159 cm Each
10343282 125 cm 134 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10641253 Supplier Buerkle™ Supplier No. 56000802
  • ONLINE EXCLUSIVE PRICE
    £149.00
    £145.18 / Pack of 1
    Save £3.82
    2% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ Polypropylene Barrel Pump with Discharge Hose and Stopcock allow a fast transfer of liquids from barrels, canisters and tanks.

  • Seals made of PTFE
  • Good chemical resistance of PP allows acids, alkalis and aggressive detergents to be transferred
  • The low-mounted non-return valve of the barrel pump and the immersion depth that can be steplessly adjusted using the barrel screw joints ensure good removal of residual liquid
  • The barrel screw joint fastens the barrel's pump securely to the barrel
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Flow Rate 260 mL/stroke
Includes Discharge Hose; Stop Cock
Opening Size (Metric) 32 mm
Weight (Metric) 0.8 kg
Overall Length (Metric) 90 cm
Depth (Metric) 80 cm
Pump Tube Length 80 cm
Resistance Properties Chemicals
Material Polypropylene, PTFE
Product Type Barrel Pump
For Use With (Equipment) Barrel, Canister, Tanks, Foodstuffs
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.