Learn More
Chemsplash Pro+4 Type 456 Coverall Taped

Description
Chemsplash Pro +4 Disposable Coverall
- 67GSM Microporous Laminate Fabric
- Fully Taped Seams
- Three Piece Hood
- Elasticated Cuffs with Thumb Loops
- Elasticated Hood, Back & Ankles
- Two Way Zip with Zip Flap
- Silicone and Latex Free, PFAS Free
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
- Low Linting
- Anti-Static
Description: Chemsplash Pro +4 Disposable Coverall is made from a 67GSM microporous laminated Cat III Type 4B/5B/6B fabric. All seams are taped offering a stronger and more effective barrier to liquids and particulate matter. Chemsplash Pro +4 fabric is both anti-static to EN1149-5:2008 and is resistant to infectious agents under EN14126, complying with resistance to viral and bacterial infection. Making it an ideal choice for Pharmaceutical, Cleanroom, Semi-Conductor manufacturing and Infection Contamination Control. Conforms to ISO 14644-1:2015 Cleanroom 5 - 9.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic, Thumb Loop |
| Neck Style | Hooded |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.