missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygram SIL G-25 Glass Plates
Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
5 x 10 cm
Unit Size:
Pack of 200
Specifications
Specifications
| Pore Size | 60 Å |
| Quantity | 200 Pk. |
| Type | Glass Plate |
| Pore Volume | 0.75 mL/g |
| Thickness (Metric) | 0.25 mm |
| Dimensions (L x W) | 5 x 10 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction