missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygoprep™ 60 to 12 NH2

Product Code. p-8012365 Shop All Macherey-Nagel Products
Click to view available options
Quantity:
0.1 kg
1 kg
Unit Size:
1000g
100g
This item is not returnable. View return policy

Product Code. 10462032

Brand: Macherey-Nagel™ 711012.100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Particle Size 10 to 15 μm
Pore Size 60 Å
Stationary Phase POLYGOPREP 60 to 12
Technique Liquid Chromatography
pH 2 to 8
Quantity 0.1 kg
Sorbent POLYGOPREP NH2
Surface Area (Metric) 350 m2/g
Type Polygoprep
Material Silica
For Use With (Application) Liquid Chromatography
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.