missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 300 to 12 C4
£380.00 - £2895.00
Specifications
Particle Size | 10 to 15 μm |
---|---|
Pore Size | 300 Å |
Stationary Phase | POLYGOPREP 300 to 12 |
pH | 2 to 8 |
Sorbent | POLYGOPREP C4 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10256501
|
Macherey-Nagel™
711022.100 |
0.1 kg |
£380.00
100g |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
10032801
|
Macherey-Nagel™
711022.1000 |
1 kg |
£2895.00
1000g |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Specifications
10 to 15 μm | |
POLYGOPREP 300 to 12 | |
POLYGOPREP C4 | |
Liquid Chromatography |
300 Å | |
2 to 8 | |
Polygoprep |