missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 1000 to 20
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
1 kg
Unit Size:
1000g
Specifications
Specifications
| Particle Size | 15 to 25 μm |
| Pore Size | 1000 Å |
| Stationary Phase | POLYGOPREP 1000 to 20 |
| pH | 2 to 8 |
| Quantity | 1 kg |
| Sorbent | 'POLYGOPREP |
| Type | Polygoprep |
| For Use With (Application) | Liquid Chromatography |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction