missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 1000 to 12
Shop All Macherey-Nagel Products
Click to view available options
Quantity:
0.1 kg
1 kg
Unit Size:
1000g
100g
Specifications
Specifications
| Particle Size | 10 to 15 μm |
| Pore Size | 1000 Å |
| Stationary Phase | POLYGOPREP 1000 to 12 |
| pH | 2 to 8 |
| Quantity | 0.1 kg |
| Sorbent | 'POLYGOPREP |
| Type | Polygoprep |
| For Use With (Application) | Liquid Chromatography |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction