missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Large Cylindirical Scoop
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
1 L
Unit Size:
Each
Description
- Closed back, non-spill shape
- Ergonomically angled handle
Specifications
Specifications
| Quantity | 1 |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 1 qt. |
| Capacity (Metric) | 1 L |
| Color | White |
| Product Type | Scoop |
| For Use With (Application) | Scooping powders, granules, or crystals |
| Width (Metric) | 140 mm |
| Dimensions (L x W) | 254 x 140 x 140 mm |
| Length (Metric) Handle | 127 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction