missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Buchner Table-Top Funnels

Product Code. 12997300
Change view
Click to view available options
Includes:
Medium Porosity Fixed Plate (10.25 in)
Medium Porosity Fixed Plate (18 in.)
Medium Porosity Removable Plate (18 in)
Perforated Fixed Plate (18 in)
Diameter (Metric)Top:
26 cm
45.7 cm
Height (Metric):
20.3 cm
285.75 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Diameter (Metric)Top Height (Metric) unitSize
12997300 Medium Porosity Removable Plate (18 in) 45.7 cm 285.75 mm Each
18882563 Medium Porosity Fixed Plate (18 in.) 45.7 cm 285.75 mm Each
10369009 Perforated Fixed Plate (18 in) 45.7 cm 285.75 mm Each
15199072 Medium Porosity Fixed Plate (10.25 in) 26 cm 20.3 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12997300 Supplier Bel-Art™ Supplier No. H146263518
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Filter large volumes quickly with fixed or removable filter plates to suit table-top applications

  • Removable hose barbed connector accepts 12.7 mm (0.50 in.) I.D. tube and threads into 0.75 in. NPT bung on the funnel
  • Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid, HDPE, 6.4 mm (0.25 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
  • Fritware Porous Filter Plates available in two porosities (medium and coarse), medium is 45 to 90 microns while the coarse is 90 to 130 microns use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Fixed or removable Perforated Filter Plates are made of 4.8 mm (0.1875 in.) thick HDPE with 4.8 mm (0.1875 in.) perforations on 11 mm (0.4375 in.) centers
  • Perforated Filter Plates available in two versions (fixed or removable), fixed for coarse filtration or use with a cloth or paper filter, removable for use in precious metals recovery, use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
  • Rim to Plate: 8 in. (20.3 cm)
  • Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process

Specifications

Diameter (Metric)Top 45.7 cm
Capacity (Metric) 45.87 L
Material Polyethylene
Height (Metric) 285.75 mm
Description Funnel with Medium Porosity Removable Plate (18 in)
Includes Medium Porosity Removable Plate (18 in)
Porosity Medium
Pore Size 45 to 90μ
Max. Temperature (English) 125°F
Max. Temperature (Metric) 52°C
Product Type Buchner Funnel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.