missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Magnetic Tape
Printable Polyester Magnetic Tape is an easy and quick material for temporary, reusable and movable signs. Non-adhesive magnetic material that can be printed on directly.
Brand: Brady™ 076687
Code : 50
Additional Details : Weight : 0.45360kg
Description
- Printable magnetic supply is an easy and quick material for temporary, reusable and movable signs.
- Non-adhesive magnetic material that can be printed on directly.
Specifications
GlobalMark Magnetic Tape | |
Polyester | |
Labels | |
GlobalMark Printer | |
1 | |
1 Roll/Box | |
0°F to +158°F | |
0.018 in. | |
7.62 m x 63.5 mm | |
7.62 m | |
63.5 mm |
White | |
Thermal Transfer | |
Facility Identification, General Identification, Safety Identification | |
60° 70 Gardner Units | |
-18°C | |
1 Ea. | |
-18°C to +70°C | |
0.457 mm | |
25 ft. | |
2.5 in. |