missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Magnetic Tape
Click to view available options
Color:
White
Yellow
Width (Metric):
57.15 mm
63.5 mm
101.6 mm
107.95 mm
Unit Size:
Each
Description
- Printable magnetic supply is an easy and quick material for temporary, reusable and movable signs.
- Non-adhesive magnetic material that can be printed on directly.
Specifications
Specifications
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Description | GlobalMark Magnetic Tape |
| Adhesive Type | Non-adhesive |
| Coating | None |
| Color | White |
| Finish | Matte |
| Format | Continuous |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction