missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Point of Use Filter Inserts

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters.

Brand:  Thermo Scientific™ 06.5555

Code : 51

Additional Details : Weight : 0.32000kg

 View more versions of this product

Product Code. 11347111

  • £396.68 / Each
In Stock
to see stock.
Add to basket

Description

Description

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.

Pre-filters 1μm, 5μm
  • Protect installations and systems from undissolved substances in water
Final filters
  • Protect systems from undissolved substances in water
  • Usually used for final filtration
Sterile filters
  • For final filtration and delivery of organic-free water
Specifications

Specifications

10 in.
Pre-filter Housings, 10 in. (06.5310, 06.5311, 06.5312)
500 L/hr. (at D p = 0.2 bar)
Sterile filter 0.2µm (10”)
Filter Insert, Sterile
0.2 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers