missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Point of Use Filter Inserts

Product Code. p-6048034 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Filter Insert, Sterile
Prefilter Insert
Flow Rate:
1000 L/hr. (at D p = 0.2 bar)
1550 L/hr. (at D p = 0.2 bar)
3200 L/hr. (at D p = 0.2 bar)
500 L/hr. (at D p = 0.2 bar)
750 L/hr. (at D p = 0.2 bar)
Pore Size (Metric):
0.2 μm
1 μm
5 μm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Flow Rate Pore Size (Metric) unitSize
11327101 Prefilter Insert 1000 L/hr. (at D p = 0.2 bar) 1 μm Each
12634683 Prefilter Insert 1550 L/hr. (at D p = 0.2 bar) 5 μm Each
15326945 Prefilter Insert 3200 L/hr. (at D p = 0.2 bar) 5 μm Each
11347111 Filter Insert, Sterile 500 L/hr. (at D p = 0.2 bar) 0.2 μm Each
11347101 Prefilter Insert 750 L/hr. (at D p = 0.2 bar) 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11327101 Supplier Thermo Scientific™ Supplier No. 06.5101

Please to purchase this item. Need a web account? Register with us today!

Edge

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters.

Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.

Pre-filters 1μm, 5μm

  • Protect installations and systems from undissolved substances in water

Final filters

  • Protect systems from undissolved substances in water
  • Usually used for final filtration

Sterile filters

  • For final filtration and delivery of organic-free water
TRUSTED_SUSTAINABILITY

Specifications

Cartridge Size 10 in.
For Use With (Equipment) Smart2Pure
Type Prefilter Insert
Flow Rate 1000 L/hr. (at D p = 0.2 bar)
Pore Size (Metric) 1 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.