Learn More
Thermo Scientific™ Point of Use Filter Inserts
Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters.
Brand: Thermo Scientific™ 06.5201
102.18 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 51
Additional Details : Weight : 0.34380kg
Description
Protect installations and systems from undissolved substances in water with these pre-filters, final filters and sterile filters. Thermo Scientific™ Point of Use Filter Inserts include 10- and 20-inch pre-filters, final filters and sterile filters for Point of Use systems.
- Protect installations and systems from undissolved substances in water
- Protect systems from undissolved substances in water
- Usually used for final filtration
- For final filtration and delivery of organic-free water
Specifications
10 in. | |
LabTower EDI, LabTower RO | |
750 L/hr. (at D p = 0.2 bar) |
Prefilter 5µm+activated carbon (10“) | |
Prefilter Insert | |
5 μm |