missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ POCO Electron Beam Crucible, 99.995%

Product Code. 15483665
Click to view available options
Capacity (Metric):
3.7 mL
28.6 mL
30.3 mL
47.6 mL
Diameter (Metric) Outer:
Top OD: 28.58mm
Top OD: 50.80mm
Top OD: 56.18mm
Height (Metric):
13.20mm
26.97mm
35.56mm
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 15483665

Brand: Thermo Scientific™ 038678.KT

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Description Angle: 15 deg.
Material POCO
Capacity (Metric) 47.6 mL
Diameter (Metric) Outer Top OD: 56.18mm
Height (Metric) 35.56mm
Product Type POCO Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.