missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ POCO Electron Beam Crucible, 99.995%
Click to view available options
Capacity (Metric):
3.7 mL
28.6 mL
30.3 mL
47.6 mL
Diameter (Metric) Outer:
Top OD: 28.58mm
Top OD: 50.80mm
Top OD: 56.18mm
Height (Metric):
13.20mm
26.97mm
35.56mm
Unit Size:
Each
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Description | Angle: 15 deg. |
| Material | POCO |
| Capacity (Metric) | 3.7 mL |
| Diameter (Metric) Outer | Top OD: 28.58mm |
| Height (Metric) | 13.20mm |
| Product Type | POCO Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction