missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ PMP Wide Mouth Erlenmeyer Flasks
VITLAB wide-mouth Erlenmeyer flasks have screw caps for sample integrity
Brand: BrandTech™ 56895
Additional Details : Weight : 0.10000kg
Description
- Neck also accommodates NS stoppers
Specifications
8.45 oz. | |
Transparent | |
250 mL | |
50 mL | |
Autoclavable | |
Yes | |
Non-sterile | |
Screw |
PMP | |
Printed scale | |
PMP | |
45/40 | |
Reusable | |
Wide | |
Plain | |
GL52 |