missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VITLAB™ PMP Wide Mouth Erlenmeyer Flasks
VITLAB wide-mouth Erlenmeyer flasks have screw caps for sample integrity
£30.31 - £61.30
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10291002
|
BrandTech™
56895 |
250 mL |
£61.30
Pack of 6 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||||
10047781
|
BrandTech™
56995 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15712116
|
BrandTech™
56795 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10408681
|
BrandTech™
57095 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Neck also accommodates NS stoppers
Specifications
Transparent | |
PMP | |
Wide | |
Screw |