missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Well-proven mixing and size reduction processes
- Extremely high centrifugal forces result in very high pulverization energy and short grinding times
- Powerful and quick grinding down to nano range
- Reproducible results due to energy and speed control
- Suitable for long-term trials
- 2 different grinding modes (dry and wet)
- Optional pressure and temperature measuring system PM GrindControl
- Wide range of materials for contamination free grinding
- Safety Slider for safe operation
- Perfect stability on lab bench thanks to FFCS technology
- Innovative counter weight and imbalance sensor for unsupervised operation
- Comfortable parameter setting via display and ergonomic 1-button operation
- Automatic grinding chamber ventilation
- 10 SOPs can be stored
- Programmable starting time
- Power failure backup ensures storage of remaining grinding time
- Jars with O-type sealing for safe operation, pressure tight
Specifications
Specifications
| Product Type | Planetary Ball Mill |
| Certifications/Compliance | CE Certified |
| Description | Planetary Ball Mill, 1220 (1900) H x 836 W x 780mm D, PM 400 Model, 220/230V, 50/60Hz, 1.5kW Drive Power, 1-phase Power Connection, RS 232/RS 485 Interface, <10mm Feed Size, <1μm, for Colloidal Grinding <0.1μm Fineness, with 4 Grinding Stations, Speed Ratio 1 : -2, IP 30 |
| Dimensions (L x W x H) | 780 x 836 x 1220 (1900) mm |
| Electrical Requirements | 220/230 V, 50/60 Hz |
| For Use With (Application) | Pulverizing, mixing, homogenizing, colloidal milling, mechanical alloying |
| Height (Metric) | 1200 mm (closed), 1900 mm (open) |
| Hertz | 50/60 Hz |
| Interface | RS 232/RS 485 |
| IP Rating | IP30 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
