missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PM 400 MA Model Planetary Ball Mills
Shop All Retsch Products
Click to view available options
Speed:
1 : -2.5
1 : -3
Unit Size:
Each
Specifications
Specifications
| Product Type | Planetary Ball Mill |
| Certifications/Compliance | CE Certified |
| Description | Planetary Ball Mill, 1220 (1900) H x 836 W x 780mm D, PM 400 MA Model, 220/230V, 50/60Hz, 1.5kW Drive Power, 1-phase Power Connection, RS 232/RS 485 Interface, <10mm Feed Size, <1μm, with 4 Grinding Stations, Speed Ratio 1 : -3, for Mechanical Alloying, IP 30 |
| Dimensions (L x W x H) | 780 x 836 x 1220 (1900) mm |
| Electrical Requirements | 220/230 V, 50/60 Hz |
| For Use With (Application) | For Mechanical Alloying |
| Height (Metric) | 1200 mm (closed), 1900 mm (open) |
| Hertz | 50/60 Hz |
| Interface | RS 232/RS 485 |
| IP Rating | IP30 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
