missing translation for 'onlineSavingsMsg'
Learn More

RETSCH PM 400 MA Model Planetary Ball Mills

Product Code. 11974222 Shop All Retsch Products
Click to view available options
Speed:
1 : -2.5
1 : -3
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11974222

Brand: RETSCH 20.535.0007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Product Type Planetary Ball Mill
Certifications/Compliance CE Certified
Description Planetary Ball Mill, 1220 (1900) H x 836 W x 780mm D, PM 400 MA Model, 220/230V, 50/60Hz, 1.5kW Drive Power, 1-phase Power Connection, RS 232/RS 485 Interface, <10mm Feed Size, <1μm, with 4 Grinding Stations, Speed Ratio 1 : -2.5, for Mechanical Alloying, IP 30
Dimensions (L x W x H) 780 x 836 x 1220 (1900) mm
Electrical Requirements 220/230 V, 50/60 Hz
For Use With (Application) For Mechanical Alloying
Height (Metric) 1200 mm (closed), 1900 mm (open)
Hertz 50/60 Hz
Interface RS 232/RS 485
IP Rating IP30
Length (Metric) 780 mm
Model PM 400 MA
Phase 1-phase Power Connection
Speed 1 : -2.5
Voltage 220/230 V
Width (Metric) 836 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.