missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex™ Plunger for Acura™ Capillary Micropipettes
ETFE-tipped stainless steel micropipette plunger. Socorex™ Plunger for Acura™ Capillary Micropipettes is designed with matching cap and tip color codes.
£23.75 - £56.50
Specifications
Volume (Metric) | 100 to 200 μL |
---|---|
Quantity | 5/Pk. |
Product Type | Micropipette plunger |
Material | ETFE, Stainless Steel |
Product Code | Brand | Description | For Use With (Equipment) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Color | Price | Quantity & Availability | |||
10618271
|
Socorex™
342.005 |
Stainless Manifold | 1-5 μL Acura™ Capillar 846 MicroPipette | Steel |
£23.75
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10499820
|
Socorex™
342.200 |
Piston | 100-200 μL Acura™ Capillar 846 MicroPipette | Red |
£56.50
Pack of 5 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
Description
- Stainless steel construction.
- ETFE tip for chemical resistance.
- Matching cap and tip color code.
Specifications
100 to 200 μL | |
5/Pk. | |
Micropipette plunger | |
ETFE, Stainless Steel |