missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Platinum-cured Silicone Seal Tri-Clamp Gaskets Fitting
Click to view available options
Size (Metric):
12.7 mm dia.
19.05 mm dia.
25.4 mm dia.
Unit Size:
Each
Specifications
Specifications
| For Use With (Application) | For pharmaceutical, high-purity water, injectable, food, and beverage applications |
| Quantity | 1 Each |
| Size (Metric) | 25.4 mm dia. |
| Material | Platinum-cured Silicone |
| Type | Strainer Seal Tri-Clamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction