missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Platinum, 10% on activated carbon powder, standard, reduced, nominally 50% water wet, Thermo Scientific Chemicals
Click to view available options
Quantity:
5 g
25 g
100 g
Description
Platinum is used in catalytic converters, laboratory equipment, electrical application and electrodes, platinum resistance thermometers, dentistry equipment, and jeweler. It is also used in glass fiber applications, chemical processing, off-road vehicles and fuel cells.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Aromatic ring hydrogenation, aliphatic aldehydes and ketones to alcohols, conversion of -CH=CH- to -CH2-CH2-
Specifications
Odor | Odorless |
Quantity | 5 g |
Solubility Information | Soluble in aqua regia.. Insoluble in water and acid. |
Chemical Name or Material | Platinum, 10% on activated carbon powder, Standard, reduced, nominally 50% water wet |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'