missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
For transfer of liquids or gases in order to release the flow, to block it or to change its direction
PVDF Three Way Valves:
- excellent chemical resistance, transparent, suitable for food
- Operating temperature: +0 up to +40 °Resistant to compression max. 1 bar
- With mounting plate for easy installation
PP/PE Three Way Valves:
- for industrial use, red/white
- Operating temperature: +5 up to +40 °C
- Resistant to compression max. 1 bar
- With mounting plate for easy installation
Specifications
Specifications
| For Use With | 11 to 13 mm dia. Hose |
| Includes | Mounting Plate |
| Max. Operating Temperature (Metric) | 40°C |
| Material | Polypropylene, Polyethylene |
| Min. Operating Temperature (Metric) | 5°C |
| Overall Width (Metric) | 8 mm |
| Type | 3-way Valve |
| Width (Metric) | 8 mm |
| Maximum Pressure | 1 bar |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?