missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec Plastic Stackable Storage Box

Product Code. 16447070
Change view
Click to view available options
Capacity (Metric):
14 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16447070 14 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16447070 Supplier Multiroir Controlec Supplier No. 187042777
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The Multiroir stackable storage boxes are suitable for food use and feature ergonomic handles for easy transporation.

  • Resistant to temperature variations
  • Stackable and nestable
  • Insensitive to shocks
  • Ergonomic handles for easy transport
  • Food contact quality

Especificaciones

Material Polypropylene
Color Clear
Capacity (Metric) 14 L
Description PROBOX stoage box
Includes Ergonomic handles, clip-top lid
Dimensions (L x W x H) 390x 290 x 185 mm
For Use With (Equipment) General Storage and Food Use
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.