missing translation for 'onlineSavingsMsg'
Learn More

Multiroir Controlec Plastic Stackable Storage Box

Product Code. 16437070
Change view
Click to view available options
Capacity (Metric):
8 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
16437070 8 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16437070 Supplier Multiroir Controlec Supplier No. 187032776
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

The Multiroir stackable storage boxes are suitable for food use and feature ergonomic handles for easy transporation.

  • Resistant to temperature variations
  • Stackable and nestable
  • Insensitive to shocks
  • Ergonomic handles for easy transport
  • Food contact quality

Specifications

Material Polypropylene
Color Clear
Capacity (Metric) 8 L
Description PROBOX stoage box
Includes Ergonomic handles, clip-top lid
Dimensions (L x W x H) 290 x 195 x 185 mm
For Use With (Equipment) General Storage and Food Use
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.