missing translation for 'onlineSavingsMsg'
Learn More

Manutan Plastic jug with pouring spout, 2L capacity

Product Code. 12871558
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
2 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric)
12871558 2 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12871558 Supplier Manutan Supplier No. A011714
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Unbreakable polypropylene not affected by oil and acids.
2L capacity

Specifications

Capacity (Metric) 2 L
Material Plastic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.