missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Plastic Griffin Beakers with Blue Graduations
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
150 mL
500 mL
600 mL
1000 mL
3000 mL
5000 mL
Unit Size:
Each
Description
- For various uses
- Acc. to DIN 12331 and ISO 7056
- Blue graduation printed on
- Shatterproof
- Autoclavable
Specifications
Specifications
| Color | Translucent |
| Diameter (Metric) Outer | 93 mm |
| Capacity (Metric) | 600 mL |
| Material | Polypropylene |
| For Use With (Application) | Various Uses in The Laboratory |
| Height (Metric) | 125 mm |
| Increments | 25 mL |
| Quantity | 1 |
| Type | Griffin Beaker |
| Autoclavable | Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction