missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Disposable Generator Probe

Product Code. 30130215 Shop All Fisherbrand Products
Change view
Click to view available options
Packaging Quantity:
100 Pk.
25 Pk.
50 Pk.
Unit Size:
Pack of 100
Pack of 25
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
30130215 25 Pk. Pack of 25
30130216 50 Pk. Pack of 50
30130217 100 Pk. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30130215
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Accessory compatible with Fisherbrand 150 and 850 Homogenizers. Ideal for applications where cross contamination is a concern and for homogenization where sample size or sample hardness dictates that processing with the 7 mm disposable generator probe is prohibitive. Adapter required for use.

  • Ideal for tough to process samples
  • Economical: <1% of cost of stainless steel generator probes
  • Eliminates cross contamination
  • Ideal for PCR, RNA and DNA extractions
  • Maintenance free
  • Processing range: >250 μL - maximum volume will be application specific
TRUSTED_SUSTAINABILITY

Specifications

Product Type Probe
Diameter (English) Probe 12 mm
Length (English) Probe 110 mm
Autoclavable Autoclavable
Blade Material Polypropylene
Material Polycarbonate, Polyetherimide
Closure Color Blue
For Use With (Equipment) Fisherbrand 150 and 850 Homogenizer
Packaging Quantity 25 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.