missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Hotplates and Stirrers
- Stirring Bars and Rods
- Fisherbrand™ Plain PTFE Stir Bars
Fisherbrand™ Plain PTFE Stir Bars
Product Code. 16235791 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
50 mm
60 mm
65 mm
70 mm
75 mm
80 mm
Diameter (Metric):
4.5 mm
6 mm
7 mm
8 mm
10 mm
13 mm
Quantity:
10/Pk.
2/Pk.
5/Pk.
Unit Size:
Pack of 10
Pack of 5
24 product options available for selection
| Product Code. | Length (Metric) | Diameter (Metric) | Quantity | unitSize |
|---|---|---|---|---|
| 16235791 | 40 mm | 8 mm | 5/Pk. | Pack of 10 |
| 16215781 | 20 mm | 7 mm | 10/Pk. | Pack of 10 |
| 16275781 | 25 mm | 6 mm | 10/Pk. | Pack of 10 |
| 16285771 | 12 mm | 4.5 mm | 10/Pk. | Pack of 10 |
| 11878962 | 75 mm | 13 mm | 2/Pk. | Pack of 5 |
| 11808962 | 13 mm | 8 mm | 10/Pk. | Pack of 10 |
| 11828962 | 25 mm | 10 mm | 5/Pk. | Pack of 10 |
| 16225791 | 35 mm | 6 mm | 5/Pk. | Pack of 10 |
| 16285781 | 25 mm | 8 mm | 5/Pk. | Pack of 10 |
| 11858962 | 65 mm | 13 mm | 2/Pk. | Pack of 5 |
| 10306280 | 50 mm | 7 mm | 2/Pk. | Pack of 10 |
| 16295771 | 15 mm | 4.5 mm | 10/Pk. | Pack of 10 |
| 16295791 | 50 mm | 8 mm | 2/Pk. | Pack of 10 |
| 11838962 | 35 mm | 10 mm | 5/Pk. | Pack of 10 |
| 16205801 | 50 mm | 10 mm | 2/Pk. | Pack of 10 |
| 10010110 | 60 mm | 7 mm | 2/Pk. | Pack of 10 |
| 16205781 | 20 mm | 6 mm | 10/Pk. | Pack of 10 |
| 16295781 | 30 mm | 6 mm | 5/Pk. | Pack of 10 |
| 16225801 | 60 mm | 8 mm | 2/Pk. | Pack of 10 |
| 16255801 | 70 mm | 10 mm | 2/Pk. | Pack of 10 |
| 16215801 | 60 mm | 10 mm | 2/Pk. | Pack of 10 |
| 11818952 | 35 mm | 7 mm | 5/Pk. | Pack of 10 |
| 16265801 | 80 mm | 10 mm | 2/Pk. | Pack of 5 |
| 11848962 | 50 mm | 10 mm | 2/Pk. | Pack of 5 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Diameter (Metric) | 8 mm |
| Length (Metric) | 40 mm |
| Quantity | 5/Pk. |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?