missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Precision Monitoring Thermohygrometer

Product Code. 16596810 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
16596810 -20°C to +50°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16596810
Estimated Shipment: 18-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This digital temperature and humidity meter continuously monitors and displays readings graphically and numerically.

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Scroll through temperature and humidity data from the past seven days
  • Maintain data integrity
  • Historical data cannot be cleared, only overwritten
  • Easily switch between °F and °C
  • Will display 12 or 24 hour time formats

Specifications

Type Thermohygrometer
Humidity Range 0 to 90%
Resolution 0.1% RH
Accuracy ±4% RH (20 to 80% RH), ±5% RH elsewhere
Temperature Range (Metric) -20°C to +50°C
Temperature Accuracy ±0.4°C
Display Type LCD
Dimensions (L x W x H) 7 in. x 1 in. x 4 in.
Length (Metric) 17.78 cm
Width (Metric) 2.54 cm
Height (Metric) 10.16 cm
Weight (Metric) 0.091 kg
For Use With (Application) Temperature and Humidity Monitoring
Includes Flip-Out Stand, Wall Mount, Double-Sided Tape Mount, AAA Battery, NIST-Traceable certificate (with data)
Certifications/Compliance NIST
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.