missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Photographic Trays
Lightweight PVC trays.
£14.60 - £92.40
Specifications
Description | Lightweight, Unbreakable |
---|---|
Material | PVC |
Type | Photographic Tray |
No. per Pack | 1 |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
12020263
|
Azlon
DWR006 |
260 x 200 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12030263
|
Azlon
DWR007 |
300 x 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12040263
|
Azlon
DWR010 |
510 x 425 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12381188
|
Azlon
DWR008 |
420 x 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12391188
|
Azlon
DWR012 |
650 x 520 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Lightweight PVC trays
- Unbreakable in normal use
- Do not chip and are easily cleaned
- Accepts standard photographic paper
- Ribbed with pouring lip
Specifications
Lightweight, Unbreakable | |
Photographic Tray | |
Rectangular |
PVC | |
1 |