missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Photographic Trays
Click to view available options
Dimensions (L x W):
260 x 200 mm
300 x 250 mm
420 x 320 mm
510 x 425 mm
650 x 520 mm
Unit Size:
Each
Description
- Lightweight PVC trays
- Unbreakable in normal use
- Do not chip and are easily cleaned
- Accepts standard photographic paper
- Ribbed with pouring lip
Specifications
Specifications
| Dimensions (L x W) | 260 x 200 mm |
| Description | Lightweight, Unbreakable |
| Height (Metric) | 65 mm |
| Length (Metric) | 260 mm |
| Material | PVC |
| Type | Photographic Tray |
| Width (Metric) | 200 mm |
| No. per Pack | 1 |
| Shape | Rectangular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction