missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex Pheos nxt Spectacles
Shop All Uvex Products
Click to view available options
Lens Tint:
Brown
Clear
Unit Size:
Each
Description
- Classic, sporty and appealing design – the new member of the uvex pheos family
- The ergonomically shaped arms feature a special grip texture and soft ear-pieces that ensure a comfortable and secure fit without creating any pressure points
- They also help keep the glasses in position, even during demanding tasks
- Numerous recesses in the side arms increase air circulation, optimizing the climate and ensuring excellent wearer comfort
- An anatomically shaped nose pad adds the final touch for pleasant wearer comfort
Specifications
Specifications
| Lens Coating | Anti-fog |
| Lens Tint | Brown |
| Product Type | Safety Glasses |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polypropylene, TPE |
| UV Protection | UV400 |
| Frame Type | Sport |
| Autoclavable | Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction