missing translation for 'onlineSavingsMsg'
Learn More

Uvex Pheos cx2 Spectacles, Infrared Shade 3.0

Product Code. 17955416 Shop All Uvex Products
Click to view available options
:
Lens Tint: Clear
This item is not returnable. View return policy

Product Code. 17955416

Brand: Uvex 9198173

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Spectacles provide optimal eye protection in a variety of situations.

Optimal eye protection in many situations: the soft browguard component is injection moulded onto the lens and keeps dust and liquid splashes out of the eyes. The innovative uvex x-tended eyeshield adapts perfectly to the wearer – for high levels of comfort and protection. The innovative IR-ex infrared protection filter provides reliable protection against infrared radiation while also enabling optimum recognition of signal colors.

  • Sporty safety spectacles with high wearer acceptance
  • Robust polycarbonate lens with proven uvex infradur coating technology – permanently anti-fog and scratch-resistant lens
  • Metal free
  • Frame color: black, red
  • PC lens: grey IR-ex 3
  • X-tended eyeshield: soft-seal frame technology wraps around the forehead and provides protection against particle penetration
  • Ergonomically shaped arms with soft ear-pieces ensure a comfortable and secure fit without creating pressure points
  • Soft, flexible nose piece adapts to the wearer, delivering a non-slip and pressure-free fit
  • Certified in line with EN 166 (personal eye protection), EN 169 (filters for welding), EN 170 (UV filters) and EN 171 (infrared filters)
  • Certification: W 166 FT CE – 4C-3 W1 FTKN CE, 2C-3 W1 FTKN CE
  • UV400 – 100% protection against harmful UV radiation to 400 nm
TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Uncoated
Lens Tint Clear
Product Type Safety Glasses
Material Polycarbonate
Disposable Reusable
Lens Material Polycarbonate
Frame Material Polypropylene, TPE
UV Protection UV400
Frame Type Sport
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.