missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos CX2 Spectacles
9.03 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Lens Tint:
Brown 23%
Clear
Gray 14%
Description
The soft browguard component is injection moulded onto the lens and keeps dust and liquid splashes out of the eyes. The innovative uvex x-tended eyeshield adapts perfectly to the wearer – for high levels of comfort and protection.
General features
- Sporty safety glasses with high wearer acceptance
- Robust polycarbonate lens with proven uvex supravision coating technology
- Metal-free
Protection features
- Certified in line with EN 166 (personal eye protection)
- UV400 – 100% protection against dangerous UVA and UVB radiation up to 400 nm
Comfort features
- X-tended eyeshield: soft-seal frame technology wraps the forehead and provides protection against particle penetration
- Ergonomically shaped arms with soft ear pieces ensure a comfortable and secure fit without creating pressure points
- Soft, flexible nose pad adapts to the wearer and ensures a comfortable, pressure-free fit
Specifications
Lens Type | Supravision Extreme |
Lens Coating | Anti-fog, Scratch-resistant |
Color | Light Blue, Black |
Certifications/Compliance (Europe) | EN 166, EN 170 |
Lens Tint | Clear |
Lens Material | Polycarbonate |
UV Protection | UV400 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'