missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ pHast Clean™ Electrode with 1m BNC Cable, Epoxy

Product Code. 11779798 Shop All Fisherbrand Products
Change view
Click to view available options
Material:
Epoxy
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material unitSize
11779798 Epoxy Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11779798
Only null left
Add to basket
Add to basket

Ideal for viscous solutions or loaded.

Temp electrode PHAST : Recommended for low or high temperature measurements (−5 to +100°C) or during rapid temperature variation

Specifications

Connector Types BNC Cable
Diameter (Metric) 12 mm
Type Standard Electrode
Length (Metric) 120 mm
Length (Metric) Cable 1 m
Material Epoxy
pH Range 0 to 13
Temperature (Metric) Range 0°C to 80°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.