missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ PTL Separation Column

Product Code. 12811031 Shop All Macherey-Nagel Products
Change view
Click to view available options
Capacity (Metric):
6 mL
15 mL
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12811031 6 mL Pack of 100
12834301 15 mL Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12811031 Supplier Macherey-Nagel™ Supplier No. 730734
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Separate compounds with gravity flow phase separation. Chromabond™ PTL Separation Columns come in a variety of capacities for solvents lighter than water.

  • Automatic separation of a two-phase mixture without separation funnel
  • Two-phase mixtures are completely applied to the column and the phase boundary is determined without further work.
  • The special membrane automatically stops the flow when the lower phase has passed.
  • The upper phase remains in the column, thus both phases are available for futher analysis. 
  • Columns must not be run with vacuum or pressure
  • PTL for solvents lighter than water, e.g., for diethyl ether, hexane maximum size 70 mL

Specifications

Capacity (Metric) 6 mL
Material PTL
Quantity 100 Pk.
For Use With (Application) Gravity Flow Phase Separation
Type Phase Separation Column
Sample Volume 6 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.